Steiner
Cotton Jacket, Flame Resist, 30", Black, 2XL
Mfr # 1080-2X
Zoro # G8370717
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Black
- Gender Men's
- Size 2XL
- Color Black
- Length 30 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS77330-FR-DL)
- APACHE Male Aluminum Pin Lug, 3" (43077007)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, S, PR (N9674S)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 7, 1 PR (STAGHVPN-7)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 2XL (1040-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, XL (1040-X)
- STEINER Cotton Jacket, Flame Resist, 30", Black, XL (1080MB-X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, S (1230-S)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, 2XL (1250-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, L (1040RS-L)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, L (101621-410 L REG)
- Steiner Arc Flash and Flame Resistant Clothing