Steiner
Cotton Jacket, Flame Resist, 30", Orange, L
Mfr # 1040RS-L
Zoro # G8370260
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Orange
- Gender Men's
- Color Orange With Silver
- Length 30 in
- Material Cotton
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Wool Liner Green S/M (0221RGRNSMD)
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray Large (234G-21L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (9673SFM)
- SAFE-T-ALERT 62 Series Marine Carbon Monoxide - White - Flush Mount - 12V w/Relay Trim Ring (62-542-TR-WT)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, XL (1250-X)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 4XL (1030-4X)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, XL (1040-X)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, XL (1060-X)
- STEINER Weldlite Welding Jacket, 45", Green, XL (1036-X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, S (1250-S)
- TINGLEY Tingley® Durascrim™ 10.5 Mil Fr Pvc Rain Jacket (J56107.XL)
- Steiner Arc Flash and Flame Resistant Clothing