Steiner Industries

TIG Welding Gloves, Kidskin Palm, L, PR


product price: $26.75
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Back Material Cotton
  • Stitching Material Kevlar(R)
  • Thumb Style Keystone
  • Glove Leather Grade A, B
  • Cuff Material Kidskin/FR Cotton
See all product information

Product Information

Dimensions

Glove Size L
Cuff Length 3 in

Details

Item Welding Gloves,Kidskin,TIG,L,FR Back,PR
Glove Back Material Cotton
Stitching Material Kevlar(R)
Thumb Style Keystone
Glove Leather Grade A, B
Cuff Material Kidskin/FR Cotton
Palm Material Kidskin
Color Black/White
Glove Cut Gunn
Includes Pull Strap No
Brand and Series Steiner Ironflex TIG 0261
Includes Padded Palm No
Waterproof No
Glove Materials Kidskin
Includes ID Panel No
Series Ironflex TIG
Leather Color Tan
ANSI/ISEA Abrasion Level Not Tested
Includes Pinch Point Protection No
Glove Liner Material Unlined Palm/Cotton Fleece Lined Back
Glove Back Color Tan
Includes Glide Patch Yes
Cuff Color Black/White
Leather Palm Process Grain
Reflective Backing No
Cuff Style Slip-On
Includes Red Palm No
Touchscreen Compatible No
Leather Glove Liner Type Unlined Palm with Cotton Fleece Liner on Knuckle-Side
Insulated No
Glove Hand Style Left and Right
Thumb Sweat Wipe No
Oil Resistant No
Includes Double Palm No
Glove Construction Cut and Sewn
Rope Channel Reinforcement No
Water Resistant No
Glove Features Glide Patch
Leather Grade Premium
High-Visibility No

Description

Welding Gloves,Kidskin,TIG,L,FR Back,PR, Welding Glove Application TIG, Glove Back Material Cotton, Glove Leather Grade A, B, Thumb Style Keystone, Glove Cut Gunn, Glove Size L, Color Black/White, Cuff Material Kidskin/FR Cotton, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.