Steiner

MIG Welding Gloves, Cowhide Palm, L, PR


product price: $25.75
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Brown/White
  • Palm Material Cowhide
  • Application MIG Welding
  • Palm Construction Reinforced
  • Thumb Style Wing
See all product information

Product Information

Dimensions

Glove Size L
Cuff Length 4.5 in

Details

Color Brown/White
Palm Material Cowhide
Item Gloves
Application MIG Welding
Palm Construction Reinforced
Thumb Style Wing
Glove Back Material Cowhide
Stitching Material Kevlar(R)
Glove Leather Grade B
Cuff Material Cowhide
Glove Cut Gunn - Full Back
Includes Padded Palm No
Cuff Color Brown
Includes Pull Strap No
ANSI/ISEA Abrasion Level Not Tested
Includes Glide Patch No
Glove Materials Cowhide
Rope Channel Reinforcement No
Leather Color Red/Tan
Series MegaMIG
Glove Features Double Palm
Oil Resistant No
Brand and Series Steiner MegaMIG 0216
Leather Grade Premium
Cuff Style Gauntlet
Leather Glove Style Drivers
ANSI/ISEA Puncture Level Not Tested
Glove Back Color Brown/White
Leather Palm Process Grain, Split
Reinforcement Coverage Reinforced Palm
Insulated No
Waterproof No
Touchscreen Compatible No
Includes ID Panel No
Includes Pinch Point Protection No
Includes Double Palm Yes
Leather Glove Liner Type Cotton Fleece Liner
Reflective Backing No
Thumb Sweat Wipe No
Water Resistant No
ANSI/ISEA Cut Level Not Tested
Glove Construction Cut and Sewn
Glove Hand Style Left and Right
Includes Red Palm No
Glove Liner Material Cotton Fleece
High-Visibility No

Description

MIG Welding Gloves,Long Cuff,L,PR1, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size L, Color Brown/White, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.