Steiner
MIG/Stick Welding Gloves, Elkskin Palm, L, PR
Mfr # 7500-L
Zoro # G8371128
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Reinforced
- Palm Material Elkskin
- Thumb Style Straight
- Application Stick/MIG Welding
- Color White
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Stretchable Shock Absorbing Lanyard, 6 ft., Green (910TWLS-Z7/6FTGN)
- METACAULK Fire Barrier Putty, Bag, 7"W x 7"L x 1/8"D (66335)
- VIKING Open Road Safety Pant Green (D6323PG-S)
- RUBBER-CAL "7/8 in. Dura-Chef" Rubber Comfort Kitchen Mats - 7/8 in x 38.5 in x 58.5 in - Black Rubber Mat (03-116)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0230-L)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0260-L)
- STEINER Welding Gloves, 14In, Black, PR (2619B-L)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0262-L)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0266-M)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (2519B-L)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, L, PR (251067)
- Steiner Welding Gloves