Steiner

MIG Welding Gloves, Goatskin Palm, L, PR


product price: $18.95
/pr
Sold in multiples of 10 for $189.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Brown/White
  • Application MIG Welding
  • Palm Material Goatskin
  • Thumb Style Wing
  • Palm Construction Reinforced
See all product information

Product Information

Dimensions

Glove Size L
Cuff Length 4.5 in

Details

Color Brown/White
Application MIG Welding
Palm Material Goatskin
Thumb Style Wing
Palm Construction Reinforced
Item Gloves
Cuff Material Cowhide
Glove Cut Gunn - Full Back
Glove Back Material Cowhide
Stitching Material Kevlar(R)
Glove Leather Grade B
Includes ID Panel No
Glove Back Color Brown/White
Includes Pull Strap No
Cuff Color Brown
Oil Resistant No
Reflective Backing No
Glove Liner Material Cotton Fleece
Includes Red Palm No
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Puncture Level Not Tested
ANSI/ISEA Cut Level Not Tested
Includes Double Palm Yes
Glove Features Double Palm
Glove Hand Style Left and Right
Includes Padded Palm No
Waterproof No
Includes Glide Patch No
Glove Construction Cut and Sewn
Cuff Style Gauntlet
Leather Color Red/Tan
Leather Glove Liner Type Cotton Fleece Liner
Glove Materials Cowhide/Goatskin
Series MegaMIG
Insulated No
Brand and Series Steiner MegaMIG 0215
Rope Channel Reinforcement No
Leather Palm Process Grain, Split
Leather Glove Style Drivers
Leather Grade Premium
Reinforcement Coverage Reinforced Palm
Includes Pinch Point Protection No
Water Resistant No
Touchscreen Compatible No
Thumb Sweat Wipe No
High-Visibility No

Description

MIG Welding Gloves,Long Cuff,L,PR1, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size L, Color Brown/White, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.