Steiner
Stick Welding Gloves, Cowhide Palm, L, PR
- Zoro #: G2616625
- Mfr #: 021NT-L
Tap to zoom
Hover or click to zoom
$39.04
- Item: Welding Gloves
- Application: Stick
- Leather Palm Material: Cowhide
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $39.04
Steiner #021NT-L Specifications
- Zoro #: G2616625
- Mfr #: 021NT-L
- Item: Welding Gloves
- Application: Stick
- Leather Palm Material: Cowhide
- Glove Back Material: Cowhide
- Size: L
- Length: 14"
- Glove Leather Grade: B
- Cut: Gunn
- Thumb Style: Natural
- Cuff Style: Gauntlet
- Cuff Material: Cowhide
- Lining Material: Cotton, Foam, Mylar
- Welding Glove Application: Stick
- Design: Natural Thumb
- Stitching Material: Kevlar(R)
- Cuff: Gauntlet
- Palm Material: Leather Cowhide
- Hand: Left and Right
- Glove Size: L
- Glove Length: 14"
- Glove Cut: Gunn
- Back Material: Cowhide
- Leather Palm Type: Split
- Color: Gold
- ANSI/ISEA Abrasion Level: Not Tested
- Glove Liner Material: Cotton
- Leather Grade: Premium
- Rope Channel Reinforcement: No
- Includes Padded Palm: No
- Includes ID Panel: No
- Reinforcement Coverage: Reinforced Palm
- Cuff Color: Yellow
- Brand and Series: Steiner Natural Thumb 021NT
- ANSI/ISEA Puncture Level: Not Tested
- Glove Back Color: Yellow
- Includes Red Palm: No
- Series: Natural Thumb
- Water Resistant: No
- Glove Features: Double Palm
- Glove Backing Material: Yellow Cowhide
- Thumb Sweat Wipe: No
- Glove Materials: Cowhide
- Leather Glove Liner Type: Cotton Liner with ThermoCore(TM) on Knuckle-Side
- Includes Pinch Point Protection: No
- Glove Construction: Cut and Sewn
- Insulated: No
- Waterproof: No
- Internal Reinforcement Material: ThermoCore(TM)
- Includes Glide Patch: No
- Oil Resistant: No
- Touchscreen Compatible: No
- Leather Color: Yellow
- Includes Pull Strap: No
- Reflective Backing: No
- Glove Insulation Material: Foam
- Glove Hand Style: Left and Right
- ANSI/ISEA Cut Level: Not Tested
- High Visibility: No
- Leather Glove Style: Drivers
- Includes Double Palm: Yes
- Leather Palm Process: Split
- High-Visibility: No
- Hand Style: Left and Right
- Country of Origin (subject to change): China
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 14 in, Glove Leather Grade B, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Color Family Yellow, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Yellow, Cuff Material Cowhide, Design Natural Thumb, 1 Pair
Reviews of Steiner #021NT-L
Explore more
- Steiner MIG Welding Gloves, Cowhide Palm, L, PR 0216-L
- Steiner MIG Welding Gloves, Goatskin Palm, M, PR 0235-M
- Steiner MIG Welding Gloves, Goatskin Palm, XL, PR 0232-X
- Steiner MIG Welding Gloves, Goatskin Palm, M, PR 0232-M
- Steiner Stick Welding Gloves, Cowhide Palm, XL, PR 2519B-X
- Steiner TIG Welding Gloves, Kidskin Palm, S, PR 0266-S
- Steiner TIG Welding Gloves, Goatskin Palm, XL, PR 0224K-X
- Steiner TIG Welding Gloves, Kidskin Palm, S, PR 0260-S
- Magid 14" Alum Back\Lthr Palm Glove, One Size Fits Most S300ARFWL
- Mcr Safety Memphis Glove Split Leather Gunn Pattern Welding Gloves, Large 4500
- Tillman Stick Left Hand Only Welding Glove, Cowhide Palm, L 1050LL
- Steiner Gloves