Welding Gloves, Straight Thumb, S, 1 PR
Mfr # 7502-S
Zoro # G9194537
product price: $35.19
/prKey Features
Glove Size
S
Application
MIG, Stick
Glove Back Material
Elkskin
Glove Leather Grade
A, B
Thumb Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7502-S
Zoro #
G9194537
UPC #
690830750246
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
14 in
Cuff Length
6
Details
Item
Welding Gloves
Application
MIG, Stick
Glove Back Material
Elkskin
Glove Leather Grade
A, B
Thumb Style
Straight
Welding Glove Application
MIG, Stick
Glove Cut
Gunn
Cuff Material
Cowhide
Cuff Style
Gauntlet
Palm Material
Elkskin
Glove Liner Material
Unlined
Description
Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Elkskin, Glove Back Material Elkskin, Glove Length 14 in, Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Beige, Cuff Gauntlet, Glove Size S, Hand Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.