Welding Strip Curtain, Transparent PVC, 8 ft. W., 6 ft. H., 72 oz/sq yd, With Grommet, Blue

  • Mfr # 73421B

  • Zoro # G0257741


product price:  $405.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Protective Material
Transparent PVC
Width
8 ft.
Height
6 ft.
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73421B
Zoro #
G0257741
UPC #
690830001775
Country of Origin
United States

Dimensions

Width
8 ft.
Height
6 ft.
Thickness
0.08 in
Protective Width
8 ft
Protective Thickness
0.08 in
Protective Height
6 ft
Curtain Material Thickness
2.04 mm
Curtain Height
6 ft
Strip Width
8 in
Curtain Width
8 ft

Details

Item
Welding Strip Curtain
Color
Blue
Protective Material
Transparent PVC
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
72 oz/sq yd
Includes
Pipe Mount Hardware
Material
Transparent PVC
Grommet Placement
2 in Centers on One Side
Welding Protection Sub-Category
Curtains
Protective Color
Blue
Curtain Design
Strip Curtain
Grommet Spacing
2 in
Grommet Location
One Side
Curtain Material Weight
72 oz/sq yd
Curtain Material Coating
PVC
Resistance Properties
Flame Resistant, Mildew Resistant, Water Resistant
Fastener Type
Grommets
Curtain Material Color
Blue
Maximum Temperature
150 Degrees F
Opacity
Tinted Transparent
Curtain Material Type
PVC

Description

Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Blue, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Fastener Type Grommets, Grommet Location One Side, Includes Pipe Mount Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products