Zoro Homepage

Peristaltic Adj Rate 85MHP17 17GPD 100Psi 1/4"W

  • Mfr # 85MJH2A1STG1

  • Zoro # G3440762


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Width
5 5/16 in
Max. Viscosity - Pumps
1,500 cps
Standards
IAPMO Listed Conforms to Standard NSF/ANSI 61 and 372, INTERTEK/ETL Sanitation Listed Conforms to Standard NSF/ANSI 50
Motor RPM
44 RPM
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85MJH2A1STG1
Zoro #
G3440762
UPC #
-
Country of Origin
United States

Dimensions

Width
5 5/16 in
Height
6 in
Length
10 5/8 in
Cord Length
6 ft
Overall Length
10.6 in
Overall Height
6 in
Overall Width
5.3 in
Intake Connection Size
1/4 in
Discharge Connection Size
1/4 in

Details

Max. Viscosity - Pumps
1,500 cps
Standards
IAPMO Listed Conforms to Standard NSF/ANSI 61 and 372, INTERTEK/ETL Sanitation Listed Conforms to Standard NSF/ANSI 50
Motor RPM
44 RPM
Max. Pressure
100 psi
Tubing Material - Peristaltic Pumps
Santoprene
Item
Chemical Metering Pump
Turn Down Ratio
20:1
Chemical Metering Pump Type
Peristaltic
Voltage
115
Includes
20 ft Roll of Suction/Discharge Tubing, Pump Tube, Duckbill Check Valve 100 psi, Mounting Bracket, Weighted Suction Line Strainer, (2) Additional Latches, (3) Connecting Nuts, (3) 1/4 in Ferrules
Suction Lift
25 ft
Head and Fitting Material - Pumps
Polycarbonate/Polypropylene/PVC
Flow Rate Output Control
Adjustable
Max. Pressure - Pumps
100 psi
Voltage - Pumps
115V AC
Max. Flow (gpd) - Pumps
17.00 gpd
Max. Viscosity
1500 cps
Max. Flow Rate
5 gpd
Motor HP
1/30
Pump Type
Peristaltic
Self-Priming
Yes
Item - Chemical Metering Pumps
Chemical Metering Pump
Turn Down Ratio - Pumps
20:1
Seals and O-Rings - Pumps
Santoprene
Reproducibility - Pumps
+/-2.0%
Reproducibility
+/-2.0%
Phase - Pumps
1
Number of Feeds
Single Head
Body Material
Polycarbonate
HP - Pumps
1/30 hp
Min. Flow Rate
0.8 gpd
Max. Flow (GPD) - Pumps
17.00 gpd
Features
Adjustable Single Head, Nonclogging Design, Valveless
Tubing Material
Santoprene
Control Programs
Manual Control
Media Temperature (Minimum)
32 Degrees F
Motor Type
Shaded Pole
Degassing Valve Included
No
Flow Rate (Minimum)
0.8 gpd
Motor Speed (Maximum)
44 RPM
Seal Material
Santoprene
Ambient Temperature (Maximum)
125 Degrees F
Housing Material
Polycarbonate
Pressure (Maximum)
100 psi
Frequency
60 Hz
Nameplate Voltage
120V AC
Priming
Self-Priming
Media Temperature (Maximum)
125 Degrees F
Duty Cycle
Continuous
Roller Material
Bronze
Flow Rate (Maximum)
17 gpd
Chemical Compatibility
Discharge Connection Type
Tube
Viscosity (Maximum)
1,500 cps
Fitting Material
Polypropylene, PVC
Head Material
Polyethylene, Polypropylene
Intake Connection Type
Tube
Phase
Single
Horsepower (Maximum)
1/30 hp
Electrical Connection Type
Plug-In

Description

Peristaltic Chemical Metering Pump, Control Programs Manual Control, Discharge Connection Size 1/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 17 gpd, Flow Rate (Minimum) 0.8 gpd, Horsepower (Maximum) 1/30 hp, Intake Connection Size 1/4 in, Intake Connection Type NPT, Media Temperature (Maximum) 125 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 100 psi, Reproducibility +/-2.0 Percent, Tubing Material Santoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.