PeristalticChemMeteringPump, 150gpd, 25psi

  • Mfr # S405X

  • Zoro # G508595678


product price:  $1,861.99
/ea
Free Shipping & Returns

Key Features

Flow Rate Output Control
Adjustable
Tubing Material
Santoprene
Turn Down Ratio
100:1
Cord Length
6 ft
Number of Feeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S405X
Zoro #
G508595678
UPC #
840034750959
Country of Origin
United States

Dimensions

Cord Length
6 ft
Manufacturers Warranty Length
2 yr
Overall Length
7.2 in
Overall Height
7 in
Overall Width
11 in
Discharge Connection Size
3/8 in
Intake Connection Size
3/8 in

Details

Flow Rate Output Control
Adjustable
Item
Peristaltic Chemical Metering Pump
Tubing Material
Santoprene
Turn Down Ratio
100:1
Number of Feeds
1
Standards
CE, IAPMO, INTERTEK/ETL, IP65, NEMA 4X, NSF/ANSI, NSF/ANSI 61 & 372
Reproducibility
+/-2.0%
Phase
Single
Includes
(1) Additional Pump Tube, (1) Ball Check Valve, (1) Mounting Bracket, (1) Quick Start Guide, (1) Suction/Discharge Tubing and White or UV Black, (1) Weighted Suction Line Strainer, (3) Connecting Nuts(2) Adapters
Ambient Temperature (Maximum)
104 Degrees F
Frequency
60 Hz
Motor Type
DC
Flow Rate (Minimum)
1.5 gpd
Electrical Connection Type
Plug-In
Priming
Self-Priming
Roller Material
Polyethylene
Motor Enclosure
Totally Enclosed
Housing Material
Polycarbonate
Flow Rate (Maximum)
150 gpd
Duty Cycle
Continuous
Motor Speed (Maximum)
45 RPM
Viscosity (Maximum)
1,500 cps
Degassing Valve Included
No
Head Material
Polycarbonate
Pressure (Maximum)
25 psi
Control Programs
0-10 VDC Input, 4-20 mA Input, 7 Day/24 Hour Timer, Cycle Timer, Hall Effect Flow Sensor, Manual Control, Pulse
Nameplate Voltage
120V AC
Horsepower (Maximum)
1/16 hp
Intake Connection Type
NPT
Media Temperature (Maximum)
104 Degrees F
Discharge Connection Type
NPT
Chemical Compatibility
Media Temperature (Minimum)
32 Degrees F
Fitting Material
Polypropylene, PVC

Description

Peristaltic Chemical Metering Pump, Control Programs 0-10 VDC Input, 4-20 mA Input, 7 Day/24 Hour Timer, Cycle Timer, Hall Effect Flow Sensor, Manual Control, Pulse, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Flow Rate (Maximum) 150 gpd, Flow Rate (Minimum) 1.5 gpd, Horsepower (Maximum) 1/16 hp, Intake Connection Size 3/8 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC

Restrictions

WARNING: This product can expose you to chemicals including Soots, tars, and mineral oils, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.