PeristalticChemMeteringPump, 315gpd, 25psi

  • Mfr # S505G

  • Zoro # G108595672


product price:  $2,388.99
/ea
Free Shipping & Returns

Key Features

Flow Rate Output Control
Adjustable
Number of Feeds
1
Phase
Single
Tubing Material
Santoprene
Reproducibility
+/-2.0%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S505G
Zoro #
G108595672
UPC #
840034750973
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Height
8.1 in
Overall Length
8.8 in
Manufacturers Warranty Length
2 yr
Overall Width
11 in
Discharge Connection Size
3/8 in
Intake Connection Size
3/8 in

Details

Flow Rate Output Control
Adjustable
Number of Feeds
1
Item
Peristaltic Chemical Metering Pump
Phase
Single
Tubing Material
Santoprene
Reproducibility
+/-2.0%
Includes
(1) Additional Pump Tube, (1) Ball Check Valve, (1) Mounting Bracket, (1) Quick Start Guide, (1) Suction/Discharge Tubing and White or UV Black, (1) Weighted Suction Line Strainer, (2) Adapters, (3) Connecting Nuts
Turn Down Ratio
100:1
Standards
CE, IAPMO, INTERTEK/ETL, IP65, NEMA 4X, NSF/ANSI, NSF/ANSI 61 & 372
Electrical Connection Type
Plug-In
Ambient Temperature (Maximum)
104 Degrees F
Duty Cycle
Continuous
Motor Type
DC
Flow Rate (Maximum)
315 gpd
Housing Material
Polycarbonate
Frequency
60 Hz
Roller Material
Polyethylene
Flow Rate (Minimum)
3.2 gpd
Pressure (Maximum)
25 psi
Motor Speed (Maximum)
45 RPM
Viscosity (Maximum)
1,500 cps
Priming
Self-Priming
Motor Enclosure
Totally Enclosed
Intake Connection Type
NPT
Degassing Valve Included
No
Head Material
Polycarbonate
Horsepower (Maximum)
1/16 hp
Nameplate Voltage
120V AC
Control Programs
0-10 VDC Input, 4-20 mA Input, 7 Day/24 Hour Timer, Cycle Timer, Hall Effect Flow Sensor, Manual Control, Pulse
Chemical Compatibility
Discharge Connection Type
NPT
Media Temperature (Minimum)
32 Degrees F
Media Temperature (Maximum)
104 Degrees F
Fitting Material
Polypropylene, PVC

Description

Peristaltic Chemical Metering Pump, Control Programs 0-10 VDC Input, 4-20 mA Input, 7 Day/24 Hour Timer, Cycle Timer, Hall Effect Flow Sensor, Manual Control, Pulse, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Flow Rate (Maximum) 315 gpd, Flow Rate (Minimum) 3.2 gpd, Horsepower (Maximum) 1/16 hp, Intake Connection Size 3/8 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC

Restrictions

WARNING: This product can expose you to chemicals including Soots, tars, and mineral oils, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.