Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PeristalticChemMeteringPump, 85gpd, 25psi

  • Mfr # S3405AA101NG1

  • Zoro # G903658176


product price: $1,205.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (gpd) - Pumps
85.00 gpd
Max. Pressure - Pumps
25 psi
Voltage - Pumps
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3405AA101NG1
Zoro #
G903658176
UPC #
840034748130
Country of Origin
United States

Dimensions

Width
6 2/5 in
Cord Length
6 ft
Length
10 9/10 in
Height
7 in
Overall Height
7 in
Overall Length
6.4 in
Intake Connection Size
1/4 in
Overall Width
10.9 in
Discharge Connection Size
1/4 in
Manufacturers Warranty Length
2 yr

Details

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (gpd) - Pumps
85.00 gpd
Max. Pressure - Pumps
25 psi
Voltage - Pumps
120V AC
Phase - Pumps
1
Max. Viscosity - Pumps
1,500 cps
HP - Pumps
1/16 hp
Turn Down Ratio - Pumps
100:1
Reproducibility - Pumps
+/-2.0%
Number of Feeds
Single Head
Turn Down Ratio
100:1
Tubing Material - Peristaltic Pumps
Santoprene
Motor RPM
45 RPM
Min. Flow Rate
85.00 gpd
Reproducibility
+/-2.0%
Phase
Single
Item - Chemical Metering Pumps
Chemical Metering Pump
Self-Priming
Yes
Includes
20 ft Roll of Suction/Discharge Tubing, Pump Tube, Injection Fitting 25 psi (1.7 bar) Maximum or Duckbill Check Valve 100 psi (6.9 bar) max, Mounting Bracket, Weighted Suction Line Strainer, (2) Additional Latches, (3) Connecting Nuts, (3) 1/4 in Ferrules
Features
Foot Valve Not Required, Pump Head Requires No Valves, Pumps Off-Gassing Solutions and Run Dry, Self-Priming Against Max. Working Pressure, Solutions Do Not Contact Moving Parts
Body Material
Polycarbonate
Head and Fitting Material - Pumps
PVC
Item
Chemical Metering Pump
Pump RPM
45 RPM
Standards
CE Certified, cULus Listed, ETL Intertek 94247 Conforms to ANSI/NSF Std.50
Tubing Material
Santoprene
Hz
60
Suction Lift
25 ft
Chemical Compatibility
Viscosity (Maximum)
1,500 cps
Housing Material
Polycarbonate
Motor Type
Brushless DC
Motor Speed (Maximum)
45 RPM
Horsepower (Maximum)
1/16 hp
Head Material
Polyethylene, Polypropylene
Duty Cycle
Continuous
Control Programs
4-20 mA Input, Manual Control
Electrical Connection Type
Plug-In
Intake Connection Type
Tube
Media Temperature (Minimum)
32 Degrees F
Flow Rate (Minimum)
0.85 gpd
Media Temperature (Maximum)
104 Degrees F
Discharge Connection Type
Tube
Roller Material
Polyethylene
Fitting Material
Polypropylene, PVC
Motor Enclosure
Totally Enclosed
Ambient Temperature (Maximum)
104 Degrees F
Frequency
60 Hz
Flow Rate (Maximum)
85 gpd
Degassing Valve Included
No
Priming
Self-Priming
Pressure (Maximum)
25 psi
Nameplate Voltage
120V AC

Description

Peristaltic Chemical Metering Pump, Control Programs 4-20 mA Input, Manual Control, Discharge Connection Size 1/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 85 gpd, Flow Rate (Minimum) 0.85 gpd, Horsepower (Maximum) 1/16 hp, Intake Connection Size 1/4 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 25 psi, Reproducibility +/-2.0 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.