Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repl.TubeKit, 3/8inCONN, 8-1/2inL, PK2

  • Mfr # S4007X-2

  • Zoro # G408595686


product price: $45.69
/pk 2, $22.85/ea

Key Features

Includes
Ferrules, Tube
Overall Length
8 1/2 in
Product Type
Replacement Tube
Connection Type
NPT
Compatible with Series Family
S44; S4F; S4V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4007X-2
Zoro #
G408595686
UPC #
840034742343
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
Connection Size
3/8 in
Overall Diameter
13/32 in

Details

Includes
Ferrules, Tube
Item
Peristaltic Chemical Metering Pump Parts
Product Type
Replacement Tube
Connection Type
NPT
Compatible with Series Family
S44; S4F; S4V
Compatible with Manufacturer Model Number
S447XAA3011G1, S407XAA3011G1
Compatible with Brand
Stenner
Material
Santoprene
Pressure (Maximum)
100 psi
Compatible Manufacturer Part Number
S447XAA3011G1, S407XAA3011G1
Compatible Grainger Part Number
806EL4, 806EL6
Compatible Manufacturer Model Number
S447XAA3011G1, S407XAA3011G1
For Use With Mfr. Model Number
S447XAA3011G1, S407XAA3011G1
Compatible with Manufacturer Model No.
S447XAA3011G1, S407XAA3011G1
Compatible with Mfr. Model No.
S447XAA3011G1, S407XAA3011G1
For Use with Mfr Model Number
S447XAA3011G1, S407XAA3011G1
Compatible Pump Manufacturer Part Number
S447XAA3011G1, S407XAA3011G1
Compatible Mfr. Model Number
S447XAA3011G1, S407XAA3011G1

Description

Replacement Tube Kit, Compatible with Brand Stenner, Compatible with Grainger Part Number 806EL4, 806EL6, Compatible with Manufacturer Model Number S407XAA3011G1, S447XAA3011G1, Connection Size 3/8 in, Connection Type NPT, Includes Ferrules, Tube, Material Santoprene, Overall Diameter 13/32 in, Overall Length 8 1/2 in, Pressure (Maximum) 100 psi, Product Type Replacement Tube, Compatible with Pump Type Peristaltic Chemical Metering Pump, Compatible with Series S447X, S4F7X, S4V7X, S407X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.