New Deck Wheel For Gravely 40 In. And 50 In. Decks 07132800, 011386

  • Mfr # 175-117

  • Zoro # G904263171


product price:  $39.99
/ea

Key Features

Tire Material
Steel
For Use With
Gravely Lawn Mowers
Tread
Rib
Bore Dia.
3/4 in
Replaces
Gravely 011386, 07132800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
175-117
Zoro #
G904263171
UPC #
23899010813
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Hub Dia.
2-1/2 in

Details

Tire Material
Steel
Item
Lawn Mower Deck Wheel
For Use With
Gravely Lawn Mowers
Tread
Rib
Replaces
Gravely 011386, 07132800

Description

Stens Deck Wheels help protect the underside of your riding lawn mower when riding over uneven terrain by providing extra clearance. Deck wheels will also give you a more evenly cut lawn by preventing the blade from cutting too low to the ground. Also known as gauge wheels or anti-scrape wheels, deck wheels lift up your mower on slopes and bumpy ground so that the mower deck does not scrape against the turf as it passes by. Deck wheels protect both your mower and the ground from damage. Without deck wheels, your mower deck and blade could be damaged when ground contact occurs. Additionally, your lawn could be damage if the blade slices off a high spot of turf grass. Deck wheels even out the ride to prevent these problems from occurring. Stens deck wheels are made from high-impact materials to reduce wear and resist damage when contacting hard surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.