Shop STENS

Roller Bearing Set For Club Car 1974 02 Ds Cars Columbia 1983 230-929

  • Mfr # 230-929

  • Zoro # G704263951


product price:  $18.89
/ea

Key Features

Overall Height
0.65 in
Replaces OEM Part
Outside Dia.
1.78 in
Inside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
230-929
Zoro #
G704263951
UPC #
023899115907
Country of Origin
China

Dimensions

Overall Height
0.65 in
Outside Dia.
1.78 in
Inside Dia.
0.75 in

Details

Replaces OEM Part

Description

Stens Bearings are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.