Shop STENS
See all product information
Create Account
Steel Ball Bearing Wheel 8 X 175 Rib Lawn Mower Push Cart Tire 185-242
- Mfr # 185-242
- Zoro # G804263684
product price:Â
$
23.65
/ea
Key Features
Tire Material
Steel
Bore Dia.
1/2 in
Tread
Rib
Hub Dia.
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 185-242
- Zoro #
- G804263684
- UPC #
- 23899145300
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 1/2 in
- Hub Dia.
- 1-3/4 in
Details
- Tire Material
- Steel
- Item
- Lawn Mower Tire & Wheel
- Tread
- Rib
Description
Stens Ball Bearing Wheel is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.