Shop All Laundry Hampers
Sterilite Corporation
Sterilite 12258004 Ultra Easy Carry Hamper
Mfr # 12258004
Zoro # G803896135
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sterilite Corporation
- MFR # 12258004
- Zoro # G803896135
- UPC # 73149122582
- Country of Origin China
- Category Laundry Hampers
Description
Easy carry hamper effectively combines the valued features of portability and capacity. Lifting large loads of laundry is made more comfortable because of the sturdy construction and reinforced rim. The integrated handles on all four sides allow for easy carrying through narrow doorways, hallways, and up and down stairs. The polished finish, unique shape, and attention to detail will provide customers with an attractive and efficient laundry solution.
Features- New design combines the features of portability and capacity
- Integrated handles allow for easy carrying from any side
- Sturdy construction and reinforced rim makes lifting large loads more comfortable
- Polished finish and sleek modern design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cotton Cloth Rag 25 lb. Varies Sizes, White (13Y354)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, Shoe Handle, 4 x 16 Rows (44063)
- STRUCTRON 52" Handle With Dual Lock, 4ft 8ft, Fiberglass (60272)
- ENTERPRISE MANUFACTURING Window Cleaning Kit (500604G)
- R&B WIRE PRODUCTS Wall Mountable Storage Basket, 15 in Wide (2255)
- ROYAL BASKET TRUCKS Free Standing Hamper, Blue (G24-BBX-H1F-3ULN)
- REV-A-SHELF Rev-A-Shelf Steel Wire Pull Out Hamper for VanityCloset Applications (HRV-1520 S)
- REV-A-SHELF Rev-A-Shelf Polymer Replacement Hamper for HPRV Series (HPB-03323-52)
- RUBBERMAID White Polyethylene Laundry Basket (2997-87)
- RUBBERMAID White Plastic Laundry Basket (2601)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Hamper with Soft OpenClose (5190-15RM-111)
- Sterilite Corporation Laundry Hampers