Stack & Nest Storage Tote W/ Lid, 27 gal, 28-1/2 in L x 19-5/8 in W x 15-1/2 in H, Black, Plastic

  • Mfr # 50659Y06

  • Zoro # G913342423


product price:  $22.29
/ea

Key Features

Overall Height
15-1/2 in
Overall Length
28-1/2 in
Overall Width
19-5/8 in
Type
Stack & Nest
Volume Capacity
27 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50659Y06
Zoro #
G913342423
UPC #
073149506597
Country of Origin
United States

Dimensions

Overall Height
15-1/2 in
Overall Length
28-1/2 in
Overall Width
19-5/8 in
Overall L x W x H
28-1/2 in L x 19-5/8 in W x 15-1/2 in H
Bottom Outside Width
19 5/8 in
Bottom Inside Length
23 3/8 in
Bottom Inside Width
14 5/8 in
Inside Length
23-3/8 in
Bottom Outside Length
28 1/2 in
Inside Width
14-5/8 in

Details

Type
Stack & Nest
Volume Capacity
27 gal
Material
Plastic
Color
Black
Item
Storage Tote W/ Lid
Lid Color
Yellow
Body Color
Black
NSF Certified
Not NSF Certified
Stackable
Stacking Capable
Container Wall Type
Solid
Nestable
Nesting Capable
Maximum Operating Temperature
120 Degrees F
Shape
Rectangular
Minimum Operating Temperature
-28 Degrees F
Lid Locking Type
Snap-On
Includes
Lid
Series
5065
Includes Lid
Lid Included
Fork Pockets
Fork Pockets Not Included
Resistant To
Polypropylene

Description

Storage Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -28 Degrees F, Body Color Black, Lid Color Yellow, Nestable Nesting Capable, Overall Height 15 1/2 in, Overall Length 28 1/2 in, Overall Width 19 5/8 in, Resistant To Polypropylene, Stackable Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 27 gal, Weight Capacity Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.