
Stackable Storage Tote W/ Lid, 18 in L x 12-5/8 in W x 7-1/8 in H, Black, Plastic
Mfr # 14829006
Zoro # G713762391
product price:Â $12.99
/eaKey Features
Overall Height
7-1/8 in
Overall Length
18 in
Overall Width
12-5/8 in
Type
Stackable
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14829006
Zoro #
G713762391
UPC #
73149148292
Country of Origin
United States
Dimensions
Overall Height
7-1/8 in
Overall Length
18 in
Overall Width
12-5/8 in
Overall L x W x H
18 in L x 12-5/8 in W x 7-1/8 in H
Details
Type
Stackable
Material
Plastic
Color
Black
Item
Storage Tote W/ Lid
Description
In need of a durable storage system for closets, basements, garages or attics? The Sterilite modular stacker line features rugged construction for added peace of mind that contents will stay safely stored inside. The 4 gal stacker tote is the ideal size for shoes, accessories, small household tools and supplies and the opaque base allows contents to be out of sight. The robust latches offer extra security that the lid will stay attached to the base and the textured surface makes for a sure grip when carrying. The deep recessed lids provide stability when stacking for efficient use of storage space. The 4 gal stacker tote shares the same lid as the 7.5 gal stacker tote allowing secure stacking of both the shallow and deep storage boxes in one footprint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.