Zoro Homepage

Stackable Storage Tote W/ Lid, 50 gal, Gray, Plastic

  • Mfr # 14793V03

  • Zoro # G214546353


product price: $84.25
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Type
Stackable
Volume Capacity
50 gal
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14793V03
Zoro #
G214546353
UPC #
73149147936
Country of Origin
United States

Details

Type
Stackable
Volume Capacity
50 gal
Material
Plastic
Color
Gray
Item
Storage Tote W/ Lid

Description

Looking for a storage solution for your large and bulky items, the Sterilite 200 qt stacker box is ideal for storing away camping gear, sporting equipment, bedding, seasonal decorations, and more! Jumbo sized storage boxes are a popular solution, allowing larger or multiple items to be sorted and safely stored away in one convenient location. The clear base allows contents to be seen and easily identified for quick retrieval. The robust latches offer extra security that the lid will stay attached to the base and the textured surface makes for a sure grip when carrying. The deep recessed lids provide stability when stacking for efficient use of vertical storage space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.