
Sterilite 12178006 19 in. White & Gray Handles Ultra Square Laundry Basket (Discontinued)
- Mfr # 208375
- Zoro # G103929748
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208375
Zoro #
G103929748
UPC #
-
Country of Origin
United States
Description
Features
- Sturdy plastic construction with a reinforced rim for durability
- Square shape saves floor space
- Smooth sidewalls create a no-snag inner surface
- Color-accented inserts provide a grip surface
- Contemporary design
- 1.5 bushel
- Shape - Ultra square
- That occupies less floor space
- Durable construction & comfortable handles
- Color - White
- Dimension - 19 l x 19 w x 13-7/8 h in.
- Item weight - 2.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.