
Storage Tote, 10 Gal Modular Stacker
Mfr # 14849006
Zoro # G115854977
product price: $13.69
/eaKey Features
Overall Height
7 1/4 in
Overall Length
25 3/4 in
Overall Width
18 3/8 in
Volume Capacity
10 gal
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14849006
Zoro #
G115854977
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7 1/4 in
Overall Length
25 3/4 in
Overall Width
18 3/8 in
Bottom Inside Width
15 in
Bottom Inside Length
20 7/8 in
Details
Volume Capacity
10 gal
Item
Storage Tote
Shape
Rectangular
Stackable
Stacking Capable
Includes Lid
Lid Included
Lid Locking Type
Heavy Duty Latch
Body Color
Black
Standards
BPA-Free
Description
Storage Tote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.