Zoro Homepage

Storage Tote, 34 Gal Latch

  • Mfr # 22193V04

  • Zoro # G515854959


product price: $24.19
/ea

Key Features

Overall Height
17 1/4 in
Overall Length
31 5/8 in
Overall Width
20 in
Volume Capacity
34 gal
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22193V04
Zoro #
G515854959
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 1/4 in
Overall Length
31 5/8 in
Overall Width
20 in
Bottom Inside Width
16 1/2 in
Bottom Inside Length
26 in

Details

Volume Capacity
34 gal
Item
Storage Tote
Shape
Rectangular
Stackable
Stacking Capable
Lid Locking Type
Large Latch
Body Color
Black
Includes Lid
Lid Included
Standards
BPA-Free

Description

Latch Tote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.