
Storage Tote, 4 Gal Modular Stacker
Mfr # 14829006
Zoro # G515854966
product price: $7.99
/eaKey Features
Overall Height
7 1/8 in
Overall Length
18 in
Overall Width
12 5/8 in
Volume Capacity
4 gal
Stackable
Stacking Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14829006
Zoro #
G515854966
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7 1/8 in
Overall Length
18 in
Overall Width
12 5/8 in
Bottom Inside Width
9 1/4 in
Bottom Inside Length
13 1/4 in
Details
Volume Capacity
4 gal
Item
Storage Tote
Stackable
Stacking Capable
Shape
Rectangular
Body Color
Black
Lid Locking Type
Heavy Duty Latch
Includes Lid
Lid Included
Standards
BPA-Free
Description
Storage Tote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.