
Storage Tote W/ Lid, 11 in L x 6-5/8 in W x 2-3/4 in H, Clear, 6 PK
Mfr # 19618606
Zoro # G106382786
product price:Â $37.49
/pk 6, $6.25/eaKey Features
Overall Height
2-3/4 in
Overall Length
11 in
Overall Width
6-5/8 in
Color
Clear
Overall L x W x H
11 in L x 6-5/8 in W x 2-3/4 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
19618606
Zoro #
G106382786
UPC #
73149961860
Country of Origin
United Kingdom
Dimensions
Overall Height
2-3/4 in
Overall Length
11 in
Overall Width
6-5/8 in
Overall L x W x H
11 in L x 6-5/8 in W x 2-3/4 in H
Details
Color
Clear
Item
Storage Tote W/ Lid
Description
STERILITE SMALL CLIP CLEAR STORAGE BOX WITH LATCHED LID 19618606 - 11"L X 6-5/8"W X 2-3/4"H THE CLIP BOXES ARE A GREAT SOLUTION FOR STORING AND ORGANIZING SMALLER ITEMS IN THE HOME AND OFFICE. THE CLEAR BASE AND LID ALLOW CONTENTS TO BE EASILY IDENTIFIED FROM ANY ANGLE, AND THE TIGHT-CLASPING LATCHES ENSURE THAT THE LID REMAINS SECURE TO THE BASE.
- TIGHT-CLASPING LATCHES HOLD LID SECURELY TO BASE CLEAR FOR EASY IDENTIFICATION OF CONTENTS MODULAR ITEMS STACK TO EFFICIENTLY UTILIZE VALUABLE SPACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.