2-Drawer Storage Bin, Interlocking, Transparent Drawers, Wall Mount
- Mfr # W5910
- Zoro # G723310391
product price:Â
$
21.99
/ea
Key Features
Color
Black, Red
Load Capacity
40 lbs
Material
Polypropylene
Overall Width
7.75 in
Overall Height
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5910
- Zoro #
- G723310391
- UPC #
- 39564135262
- Country of Origin
- China
- Color
- Black, Red
- Load Capacity
- 40 lbs
- Material
- Polypropylene
- Item
- Storage Drawers
- Type
- Organizer
Dimensions
- Overall Width
- 7.75 in
- Overall Height
- 6.25 in
- Overall Depth
- 11.25 in
Description
Optimize your storage space with our Performance Tool W5910 2-Drawer Interlocking Storage Bin. Its versatile design allows for vertical or horizontal mounting, giving you the flexibility to organize your tools, hardware, or other items as needed. The transparent drawers ensure quick and easy identification of your contents, saving you time and hassle. Crafted from impact-resistant polypropylene, this storage bin boasts durability and longevity. Its drawer catches prevent accidental tip-outs, ensuring the safety of your belongings. The built-in wall mount notches provide added convenience for secure wall mounting. With dimensions of 11.25" W x 6.25" D x 7.75" H, this bin offers ample storage space while fitting seamlessly into your workspace. Maximize your storage capacity and streamline your organization with the Performance Tool W5910 Storage Bin.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.