Zoro Homepage

Condensate Return

  • Mfr # 075.46015.00.445L

  • Zoro # G316665372


product price: $3,538.99
/ea
Free Shipping & Returns

Key Features

Drain Port Diameter
1/8 in
Media Temperature - Maximum
212 Degrees F
Discharge Pressure
20 psi
Discharge Diameter
1 1/2 in
Flow Rate - Maximum
37.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
075.46015.00.445L
Zoro #
G316665372
UPC #
-
Country of Origin
United States

Dimensions

Drain Port Diameter
1/8 in
Discharge Diameter
1 1/2 in
Overall Height
10.69 in

Details

Media Temperature - Maximum
212 Degrees F
Discharge Pressure
20 psi
Flow Rate - Maximum
37.5 gpm
Horsepower
1 1/2 hp
Discharge Gender
Female
Power Source
Corded Electric
Nameplate Voltage
230/460V AC
Motor Enclosure Design
Open Drip Proof
Application
Boiler Feed
Revolutions Per Minute - Maximum
3,450 RPM
Phase
Three
Series
K Series
Item
Condensate Return System
Pump Technology
Centrifugal
Discharge Standard
NPT
Mounting Orientation
Horizontal, Vertical
Feet of Head - Maximum
70 ft

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.