Zoro Homepage

Condensate Return

  • Mfr # 4028-G

  • Zoro # G016665252


product price: $1,954.99
/ea
Free Shipping & Returns

Key Features

Pump Technology
Centrifugal
Tank Orientation
Vertical
Pump System Design
Simplex
Electrical Connection Type
Hardwired
Inlet Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4028-G
Zoro #
G016665252
UPC #
-
Country of Origin
United States

Dimensions

Overflow Port Pipe Diameter
1 1/4 in
Overall Height
21.5 in
Discharge Diameter
3/4 in
Inlet Diameter
2 in
Overall Width
12.5 in
Drain Port Diameter
1/2 in
Vent Line Port Pipe Diameter
1 1/4 in

Details

Item
Condensate Return System
Pump Technology
Centrifugal
Tank Orientation
Vertical
Pump System Design
Simplex
Electrical Connection Type
Hardwired
Inlet Gender
Female
Pump Type
Condensate Return
Nameplate Voltage
115/230V AC
Phase
Single
Horsepower
1/3 hp
Revolutions Per Minute - Maximum
3,450 RPM
Discharge Pressure
20 psi
Application
Condensate Return
Inlet Standard
NPT
Feet of Head - Maximum
50 ft
Power Source
Corded Electric
Discharge Standard
NPT
Tank Material
Steel
Discharge Gender
Female
Media Temperature - Maximum
200 Degrees F
Pump Activation Type
Float Switch
Series
4100
Tank Capacity
8 gal
Impeller Material
Brass
Maximum Flow Rate @ 50 Feet of Head
12 gpm
Flow Rate - Maximum
12 gpm
Equivalence of Direct Radiation Rating
8,000

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.