Zoro Homepage

Condensate Return

  • Mfr # 4028-GS

  • Zoro # G616665294


product price: $3,777.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection Type
Hardwired
Nameplate Voltage
115/230V AC
Power Source
Corded Electric
Overflow Port Pipe Diameter
1 1/4 in
Flow Rate - Maximum
12 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4028-GS
Zoro #
G616665294
UPC #
-
Country of Origin
United States

Dimensions

Overflow Port Pipe Diameter
1 1/4 in
Discharge Diameter
3/4 in
Vent Line Port Pipe Diameter
1 1/4 in
Overall Width
12.5 in
Drain Port Diameter
1/2 in
Inlet Diameter
2 in
Overall Height
21.5 in

Details

Electrical Connection Type
Hardwired
Nameplate Voltage
115/230V AC
Power Source
Corded Electric
Item
Condensate Return System
Flow Rate - Maximum
12 gpm
Series
4300
Pump Technology
Centrifugal
Media Temperature - Maximum
200 Degrees F
Feet of Head - Maximum
50 ft
Tank Orientation
Vertical
Tank Material
Stainless Steel
Impeller Material
Brass
Discharge Gender
Female
Inlet Gender
Female
Discharge Pressure
20 psi
Tank Capacity
8 gal
Pump Activation Type
Float Switch
Phase
Single
Pump Type
Condensate Return
Discharge Standard
NPT
Revolutions Per Minute - Maximum
3,450 RPM
Inlet Standard
NPT
Equivalence of Direct Radiation Rating
8,000
Application
Condensate Return
Pump System Design
Simplex
Horsepower
1/3 hp
Maximum Flow Rate @ 50 Feet of Head
12 gpm

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.