Zoro Homepage

Condensate Return

  • Mfr # 41215-GD

  • Zoro # G916557404


product price: $5,550.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Maximum Flow Rate @ 50 Feet of Head
22.5 gpm
Power Source
Corded Electric
Overall Height
28 in
Series
4100
Overall Width
16.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41215-GD
Zoro #
G916557404
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Width
16.2 in
Vent Line Port Pipe Diameter
1 1/2 in
Overflow Port Pipe Diameter
1 1/2 in
Drain Port Diameter
1/2 in
Inlet Diameter
2 1/2 in
Discharge Diameter
3/4 in

Details

Maximum Flow Rate @ 50 Feet of Head
22.5 gpm
Power Source
Corded Electric
Series
4100
Pump Activation Type
Float Switch
Pump Type
Condensate Return
Inlet Gender
Female
Discharge Gender
Female
Discharge Pressure
20 psi
Horsepower
1/2 hp
Discharge Standard
NPT
Inlet Standard
NPT
Nameplate Voltage
115/230V AC
Pump Technology
Centrifugal
Electrical Connection Type
Hardwired
Phase
Single
Pump System Design
Duplex
Impeller Material
Brass
Feet of Head - Maximum
50 ft
Media Temperature - Maximum
200 Degrees F
Equivalence of Direct Radiation Rating
15,000
Application
Condensate Return
Tank Capacity
30 gal
Item
Condensate Return System
Tank Orientation
Vertical
Tank Material
Steel
Flow Rate - Maximum
22.5 gpm
Revolutions Per Minute - Maximum
3,450 RPM

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.