Zoro Homepage

Condensate Return

  • Mfr # 4128-G

  • Zoro # G316665266


product price: $2,245.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded Electric
Horsepower
1/3 hp
Phase
Single
Feet of Head - Maximum
50 ft
Revolutions Per Minute - Maximum
3,450 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4128-G
Zoro #
G316665266
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
2 in
Discharge Diameter
3/4 in
Vent Line Port Pipe Diameter
1 1/4 in
Overflow Port Pipe Diameter
1 1/4 in
Drain Port Diameter
1/2 in
Overall Width
12.38 in
Overall Height
23.25 in

Details

Power Source
Corded Electric
Horsepower
1/3 hp
Phase
Single
Feet of Head - Maximum
50 ft
Revolutions Per Minute - Maximum
3,450 RPM
Media Temperature - Maximum
200 Degrees F
Inlet Gender
Female
Nameplate Voltage
115/230V AC
Impeller Material
Brass
Pump System Design
Simplex
Item
Condensate Return System
Discharge Pressure
20 psi
Discharge Gender
Female
Pump Activation Type
Float Switch
Pump Type
Condensate Return
Tank Capacity
15 gal
Electrical Connection Type
Hardwired
Tank Orientation
Vertical
Pump Technology
Centrifugal
Flow Rate - Maximum
12 gpm
Maximum Flow Rate @ 50 Feet of Head
12 gpm
Application
Condensate Return
Discharge Standard
NPT
Inlet Standard
NPT
Series
4100
Equivalence of Direct Radiation Rating
8,000
Tank Material
Steel

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.