Zoro Homepage

Condensate Return

  • Mfr # 43215-GD

  • Zoro # G616557452


product price: $8,687.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Maximum Flow Rate @ 50 Feet of Head
22.5 gpm
Nameplate Voltage
115/230V AC
Flow Rate - Maximum
22.5 gpm
Impeller Material
Brass
Power Source
Corded Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43215-GD
Zoro #
G616557452
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
3/4 in
Overall Width
22 in
Inlet Diameter
2 1/2 in
Overall Height
28 in
Overflow Port Pipe Diameter
2 in
Vent Line Port Pipe Diameter
2 in
Drain Port Diameter
1/2 in

Details

Maximum Flow Rate @ 50 Feet of Head
22.5 gpm
Item
Condensate Return System
Nameplate Voltage
115/230V AC
Flow Rate - Maximum
22.5 gpm
Impeller Material
Brass
Power Source
Corded Electric
Discharge Standard
NPT
Horsepower
1/2 hp
Discharge Pressure
20 psi
Discharge Gender
Female
Tank Material
Stainless Steel
Tank Capacity
30 gal
Media Temperature - Maximum
200 Degrees F
Phase
Single
Electrical Connection Type
Hardwired
Revolutions Per Minute - Maximum
3,450 RPM
Equivalence of Direct Radiation Rating
15,000
Pump Technology
Centrifugal
Pump Type
Condensate Return
Feet of Head - Maximum
50 ft
Tank Orientation
Vertical
Inlet Standard
NPT
Application
Condensate Return
Pump System Design
Duplex
Inlet Gender
Female
Series
4300
Pump Activation Type
Float Switch

Description

Condensate Return

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.