Shop STERLCO
See all product information
Create Account
Temperature Regulator - Cooling
- Mfr # T561.05.C000
- Zoro # G023946122
product price:Â
$
1,234.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
125 psi
Overall Width
3 1/8 in
Operating Temperature - Minimum
140 Degrees F
Operating Temperature - Maximum
240 Degrees F
Product Type
Temperature Regulator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T561.05.C000
- Zoro #
- G023946122
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 1/8 in
- Pipe Connection Size
- 1/2 in
- Sensor Diameter
- 5/8 in
- Sensor Length
- 6 in
- Overall Height
- 7 in
Details
- Item
- Temperature Regulator - Cooling
- Operating Pressure - Maximum
- 125 psi
- Operating Temperature - Minimum
- 140 Degrees F
- Operating Temperature - Maximum
- 240 Degrees F
- Product Type
- Temperature Regulator
- For Media
- Cold Water
- Body Material
- Brass Alloy
Description
Temperature Regulator - Cooling, Sensor Length 6 in, Overall Height 7 in, Overall Width 3 1/8 in, Body Material Brass Alloy
Restrictions
WARNING:
This product can expose you to chemicals including Chloroethane (Ethyl chloride),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.