Temperature Regulator - Heating
- Mfr # D151.03.0000
- Zoro # G823946742
product price:Â
$
1,521.99
/ea
Free Shipping & Returns
Key Features
For Media
Cold Water, Hot Water, Steam
Operating Temperature - Maximum
145 Degrees F
Overall Width
6 1/8 in
Application
Oil, Other Fluids, Steam, Water
Operating Temperature - Minimum
105 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D151.03.0000
- Zoro #
- G823946742
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 6 1/8 in
- Overall Height
- 7 3/16 in
- Pipe Connection Size
- 3/4 in
- Outlet Connection Size
- 3/4 in
- Inlet Connection Size
- 3/4 in
- Cord Length
- 6 ft
- Sensor Length
- 6 3/8 in
- Sensor Diameter
- 5/8 in
Details
- Item
- Temperature Regulator - Heating
- For Media
- Cold Water, Hot Water, Steam
- Operating Temperature - Maximum
- 145 Degrees F
- Application
- Oil, Other Fluids, Steam, Water
- Operating Temperature - Minimum
- 105 Degrees F
- Operating Pressure - Maximum
- 125 psi
- Product Type
- Temperature Control Valve
- Valve Configuration
- Single Seat
- Body Material
- Brass
Description
Temperature Regulator - Heating, Sensor Length 6 3/8 in, Overall Height 7 3/16 in, Overall Width 6 1/8 in, Body Material Brass, Cord Length 6 ft
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.