Shop STERLCO
See all product information
Create Account
Temperature Regulator - Cooling
- Mfr # T566.07.0000
- Zoro # G623947352
product price:Â
$
3,568.99
/ea
Free Shipping & Returns
Key Features
Overall Height
15 3/8 in
Pipe Connection Size
2 in
Sensor Length
11 in
Sensor Diameter
3/4 in
Overall Width
6 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T566.07.0000
- Zoro #
- G623947352
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 15 3/8 in
- Pipe Connection Size
- 2 in
- Sensor Length
- 11 in
- Sensor Diameter
- 3/4 in
- Overall Width
- 6 5/8 in
Details
- Item
- Temperature Regulator - Cooling
- Operating Pressure - Maximum
- 150 psi
- Product Type
- Temperature Regulator
- For Media
- Cold Water
- Operating Temperature - Maximum
- 230 Degrees F
- Operating Temperature - Minimum
- 160 Degrees F
- Body Material
- Cast Iron
Description
Temperature Regulator - Cooling, Sensor Length 11 in, Overall Height 15 3/8 in, Overall Width 6 5/8 in, Body Material Cast Iron
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.