Temperature Regulator - Heating
- Mfr # D150.03.0000
- Zoro # G023947006
product price:Â
$
1,492.99
/ea
Free Shipping & Returns
Key Features
Cord Length
6 ft
Inlet Connection Size
1/2 in
For Media
Cold Water, Hot Water, Steam
Operating Temperature - Maximum
145 Degrees F
Valve Configuration
Single Seat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D150.03.0000
- Zoro #
- G023947006
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 6 ft
- Inlet Connection Size
- 1/2 in
- Overall Width
- 6 1/8 in
- Outlet Connection Size
- 1/2 in
- Pipe Connection Size
- 1/2 in
- Sensor Length
- 6 3/8 in
- Overall Height
- 7 3/16 in
- Sensor Diameter
- 5/8 in
Details
- Item
- Temperature Regulator - Heating
- For Media
- Cold Water, Hot Water, Steam
- Operating Temperature - Maximum
- 145 Degrees F
- Valve Configuration
- Single Seat
- Operating Temperature - Minimum
- 105 Degrees F
- Application
- Oil, Other Fluids, Steam, Water
- Product Type
- Temperature Control Valve
- Operating Pressure - Maximum
- 125 psi
- Body Material
- Brass
Description
Temperature Regulator - Heating, Sensor Length 6 3/8 in, Overall Height 7 3/16 in, Overall Width 6 1/8 in, Body Material Brass, Cord Length 6 ft
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.