Shop STERLCO
See all product information
Create Account
Temperature Regulator - Heating
- Mfr # D150.02.0000
- Zoro # G223947042
product price:Â
$
1,492.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
85 Degrees F
Cord Length
6 ft
Operating Temperature - Maximum
125 Degrees F
Valve Configuration
Single Seat
Outlet Connection Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D150.02.0000
- Zoro #
- G223947042
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 6 ft
- Outlet Connection Size
- 1/2 in
- Inlet Connection Size
- 1/2 in
- Sensor Diameter
- 5/8 in
- Overall Width
- 6 1/8 in
- Sensor Length
- 6 3/8 in
- Pipe Connection Size
- 1/2 in
- Overall Height
- 7 3/16 in
Details
- Item
- Temperature Regulator - Heating
- Operating Temperature - Minimum
- 85 Degrees F
- Operating Temperature - Maximum
- 125 Degrees F
- Valve Configuration
- Single Seat
- Application
- Oil, Other Fluids, Steam, Water
- Operating Pressure - Maximum
- 125 psi
- For Media
- Cold Water, Hot Water, Steam
- Product Type
- Temperature Control Valve
- Body Material
- Brass
Description
Temperature Regulator - Heating, Sensor Length 6 3/8 in, Overall Height 7 3/16 in, Overall Width 6 1/8 in, Body Material Brass, Cord Length 6 ft
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.