Banshee Climbing Rope 1.7mm x 200 ft. Rope Logic EV Low Profile Splice

  • Mfr # BNSE-200-EVS

  • Zoro # G723362406


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Color
Blue/Green
Rope Item
Climbing Rope
Standards
ANSI Z133 of 5,000 lbs. MBS
Rope Material
Polyester / Nylon
Rope Dia.
11.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BNSE-200-EVS
Zoro #
G723362406
UPC #
810122897729
Country of Origin
Canada

Dimensions

Rope Dia.
11.7 mm
Rope Length
200 ft

Details

Color
Blue/Green
Rope Item
Climbing Rope
Standards
ANSI Z133 of 5,000 lbs. MBS
Rope Material
Polyester / Nylon

Description

The EV Low Profile Splice was developed by Rope Logic master splicers, this low profile hand splice delivers full ANSI-rated strength in a termination and friction savers. The result is faster MRS setups and efficient ground-level line setting. MBS 3-Sigma break-tested to 4,704 lbs. (20.9kN) the splice is ANSI Z133 compliant. Pulls through friction savers with ease for quick line setting from the ground. Scannable compatible. Also available in Scion 11.5mm and Triad 11.9mm arborist climbing line.

Restrictions

This item has been restricted from sale in the following states: AK, HI, GU, AS, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.