Shop .STEUTE
See all product information
Create Account
EM 41 W 1O/1S - Heavy Duty Limit Switch, 1NC / 1NO contacts, water tight collar & plunger actuator
- Mfr # 1046376
- Zoro # G223330387
product price:Â
$
82.99
/ea
Key Features
Mechanical Life
> 1 million operations
Voltage Rating
400V AC
Height
65 mm
Switching Elements
1 NC/1 NO contact, type Zb
IP Rating
IP65 (IEC/EN 60529)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1046376
- Zoro #
- G223330387
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Height
- 65 mm
- Depth
- 30 mm
- Width
- 50 mm
Details
- Item
- Position Switch
- Mechanical Life
- > 1 million operations
- Voltage Rating
- 400V AC
- Switching Elements
- 1 NC/1 NO contact, type Zb
- IP Rating
- IP65 (IEC/EN 60529)
- Operating Temp. Range
- -20 Degrees to 80 Degrees C
- Utilisation category
- AC-15
- Finish
- Powder-coated
- Standards
- EN 60947-5-1
- Color
- Black
- Application
- Position switch for industrial machinery
- Body Material
- Aluminium die-cast, powder-coated
- Short Circuit Protection
- 6 A gG/gN fuse
Description
The EM 41 W 1O/1S is a compact metal enclosure limit switch designed for general industrial position sensing tasks. It features a robust aluminum housing with a top mounted plunger actuator and provides IP67 protection for use in demanding environments. The switch includes a slow action contact block with one normally closed and one normally open contact (1 NC / 1 NO). Its compact footprint and threaded conduit entry support straightforward installation in machinery, conveyors, and automation equipment requiring reliable mechanical position feedback. The plunger actuator is spring loaded for repeatable operation, and the metal housing provides long service life in applications exposed to vibration or mechanical impact.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.