Shop STI

Flexible Pre-Cut Intumescent Wrap Strip, 11-1/4 in L x 3 in W, Up to 4 hr Fire Rating, Plastic

  • Mfr # SSWBLU230

  • Zoro # G216314769


product price:  $14.49
/ea
Sold in multiples of 100 for $1,449.00

Key Features

Fire Rating
Up to 4 hr
Material
Plastic
Standards
ASTM E814, UL 1479, CAN/ULC-S115, UL R14288
Color
Blue
Series
SSW
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSWBLU230
Zoro #
G216314769
UPC #
730573037300
Country of Origin
United States

Details

Fire Rating
Up to 4 hr
Material
Plastic
Standards
ASTM E814, UL 1479, CAN/ULC-S115, UL R14288
Color
Blue
Series
SSW

Description

STI SpecSeal intumescent wrap strip flexible pre-cut, series: SSW, 11-1/4 in L, 3 in W, 1/8 in H, fire rating: up to 4 hr, blue, plastic.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.