Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke and Acoustical Caulk, 5 gal., White

  • Mfr # SNS105W

  • Zoro # G2937225


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
White
Fire Rating
Not Rated
Standards
ASTM E84 (UL 723)
Usage Location
Non-Fire Rated Construction
Firestop Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNS105W
Zoro #
G2937225
UPC #
730573111543
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Smoke and Acoustical Caulk
Color
White
Fire Rating
Not Rated
Standards
ASTM E84 (UL 723)
Usage Location
Non-Fire Rated Construction
Firestop Application
General Purpose
For Material Type
All Common Construction Surfaces
Series
SNS
Resistance Properties
Meets LEED v3 V4 & V4.1 requirements., no asbestos, no inorganic fibers, no PCB's, No solvents, Non-halogented, water resistant
Application Method
Caulk Gun
Container Type
Pail
For Use On
Busways, Cabling, Conduits, Pipes, ptraps, outlet boxes, smoke partitions
Shelf Life
2 yr
Flame Spread Rating
Class A
Drying Time
2 hr
Smoke Developed Index
0
Flame Spread Index
5
For Location
Through Penetrations
Non-Toxic
No
Formulation
Latex Based
Watertight
Yes
Fire Resistance Type
Smoke & Acoustical
Firestop Type
Sealant/Caulk
Density
13.6 lb/gal
Maximum Service Temperature
185 Degrees F
Maximum Application Temperature
100 Degrees F
STC Rating
62
Minimum Application Temperature
35 Degrees F
Paintable
Yes

Description

Smoke and Acoustical Caulk, Application Method Caulk Gun, Color White, Container Size 5 gal, Container Type Pail, Drying Time 2 hr, Expansion Temperature Not Applicable, Fire Rating Not Rated, Fire Resistance Type Smoke & Acoustical, Firestop Type Sealant/Caulk, Flame Spread Index 5, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Busways, Cabling, Conduits, Pipes, ptraps, outlet boxes, smoke partitions, Formulation Latex Based

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.