Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 120VAC, 3500 W

  • Mfr # MINI 3.5
  • Zoro # G6105504
product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
120V
Watts - Water Heaters
3500
Amps - Water Heaters
31
Phase - Water Heaters
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MINI 3.5
Zoro #
G6105504
UPC #
-
Country of Origin
Germany
Water Heater Design
Point-of-Use
Voltage - Water Heaters
120V
Watts - Water Heaters
3500
Amps - Water Heaters
31
Phase - Water Heaters
1
Temp. Range - Water Heaters
82 Degrees to 130 Degrees F
Min. Flow Activation
0.40 gpm
Water Heater Application
Undersink
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Pressure Range
150 psi
Amps AC
31
Residential / Commercial
Commercial
Temp. Rise @ 0.5 GPM
48 Degrees F
Temp. Rise @ 8.0 GPM
3 Degrees F
Temp. Rise @ 6.0 GPM
4 Degrees F
Elements
Bare Wire Nickel Chrome
Temp. Rise @ 1.5 GPM
16 Degrees F
Voltage
120V AC
Standards
ANSI/UL Standard 499, CAN/CSA E335-1, CAN/CSA E335-2-35, CAN/CSA Standard C22.2 No. 64, NSF/ANSI 372
Mounting
Vertical
Temp. Rise @ 4.0 GPM
6 Degrees F
Temp. Rise @ 2.5 GPM - Water Heaters
10 Degrees F
Temp. Rise @ 2.5 GPM
10 Degrees F
Phase
1
Features
Wire Pigtail, Prevents Dry Firing, High Limit Switch with Manual Reset
Temp. Range
82 Degrees to 130 Degrees F
Watts
3500
Item - Water Heaters
Electric Tankless Water Heater
Water Connection
3/8" Compression
Includes
Pressure Compensation Flow Aerator
Minimum Water Pressure
30 psi
Temperature Rise @ Flow
10 Degrees F @ 2.5 gpm, 16 Degrees F @ 1.5 gpm, 3 Degrees F @ 8 gpm, 4 Degrees F @ 6 gpm, 48 Degrees F @ 0.5 gpm, 6 Degrees F @ 4 gpm
Mounting Orientation
Vertical
Application
Bathrooms, Break Rooms, Utility Sinks
Market
Commercial, Residential
Mounting Type
Wall Mounting
Hot Outlet Type
Compression
Minimum Delivered Temperature
86 Degrees F
Maximum Water Pressure
150 psi
Power Consumption
3,500 W
Environment
Indoor
Current
29 A
Cold Inlet Type
Compression
Operating Voltage
120V AC
Cord Conductor Gauge
10/2 AWG Wire
Element Material
Nichrome
Minimum Flow Activation
0.4 gpm
Maximum Flow Rate
0.66 gpm
Maximum Delivered Temperature
122 Degrees F
Adjustable Thermostat
No
Energy Factor
0.99
Location of Use
Point-of-Use

Dimensions

Wire Size
10 AWG
Width
7 1/2 in
Height
6-1/2"
Depth
3-1/4"
Overall Depth
3.25 in
Overall Width
7.5 in
Overall Height
6.5 in
Hot Outlet Size
3/8 in
Manufacturer Warranty Length
10 yr Against Leakage, 3 yr Against Defects in Workmanship and Materials
Cold Inlet Size
3/8 in

Description

Electric Tankless Water Heater, Operating Voltage 120V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 0.66 gpm, Minimum Flow Activation 0.4 gpm, Overall Depth 3.25 in, Overall Height 6.5 in, Overall Width 7.5 in, Power Consumption 3,500 W, Maximum Delivered Temperature 122 Degrees F, Minimum Delivered Temperature 86 Degrees F, Adjustable Thermostat No, Current 29 A, Environment Indoor, Market Commercial, Residential, Cold Inlet Type Compression, Cord Conductor Gauge 10/2 AWG Wire

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.