Water Heater

  • Mfr # DVE-80-18-480
  • Zoro # G025074793
product price: 
$
14,353.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Standards
ASHRAE/IES 90.1-2005
Environment
Indoor
Included Valves
Temperature and Pressure Relief
Power Consumption
18,000 W
Features
Advanced Electronic Control for Ease of Operations and Diagnostics, Dual Commercial-Grade Anode Rods for Maximum Corrosion Protection, Simplified Circuitry, Color Coded for Ease of Service
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DVE-80-18-480
Zoro #
G025074793
UPC #
-
Country of Origin
United States
Standards
ASHRAE/IES 90.1-2005
Environment
Indoor
Included Valves
Temperature and Pressure Relief
Power Consumption
18,000 W
Features
Advanced Electronic Control for Ease of Operations and Diagnostics, Dual Commercial-Grade Anode Rods for Maximum Corrosion Protection, Simplified Circuitry, Color Coded for Ease of Service
Includes
Temperature and Pressure (T&P) Relief Valve
Product Type
Electric Tank Water Heater
Thermostat Mounting
Immersion
Equivalent BtuH
61,434 BtuH
Operating Voltage
480V AC
Phase
Three
Number of Elements
6
Cold Inlet Type
NPT
Market
Commercial
Application
Commercial
Power Source
Electricity
Maximum Water Pressure
150 psi
Tank Insulation Material
Foam
Tank Capacity
80 gal
Tank Outer Shell Material
Steel
Series
Gold(TM) Xi
Hot Outlet Type
NPT
Maximum Recovery Flow Rate
435 gph @ 40 Degrees F
First Hour Rating
80 gal
Item
Water Heater

Dimensions

Overall Height
60.3 in
Overall Depth
25.5 in
Height to T and P Valve
52.15 in
Hot Outlet Size
3/4 in
Manufacturer Warranty Length
1 yr (Parts), 3 yr (Tank)
Cold Inlet Size
3/4 in
Overall Width
25.5 in
Tank Diameter
25.25 in

Description

Water Heater, Operating Voltage 480V AC, Phase Three, Equivalent BtuH 61,434 BtuH, First Hour Rating 80 gal, Maximum Recovery Flow Rate 435 gph @ 40 Degrees F, Overall Height 60.3 in, Power Consumption 18,000 W, Tank Capacity 80 gal, Tank Diameter 25.25 in, Market Commercial, Number of Elements 6, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 21.7 A, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews