Grid Ceiling Hanglers Grid Clip Kits, 10 Count, 10PK
- Mfr # 33032
- Zoro # G623723949
product price:Â
$
19.69
/pk of 10, $1.97/ea
Key Features
Color
White
Includes
10 grid clip kits
Size
48 in string attached
Gauge Case Material
Plastic, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33032
- Zoro #
- G623723949
- UPC #
- 675364330324
- Country of Origin
- China
Dimensions
- Size
- 48 in string attached
Details
- Color
- White
- Includes
- 10 grid clip kits
- Gauge Case Material
- Plastic, Metal
Description
Grid Clip Kits are designed to fit on all standard ceiling grids used with dropped or suspended ceiling systems. Simply unwind as much string as you need (up to 48"), thread the metal tab on string through the hole in the Close Pin Clamp, put the Twist-on Grid Clip across the desired ceiling grid and twist to install. Now you can hang papers, posters, models, mobiles and other lightweight to medium weighted objects on the Close Pin Clamp. No more paper clips, push pins or getting creative in order to hang items from dropped or suspended ceilings. Please use caution when installing and/or try our Put-er-Up-er tool (sold separately) for the safe way to put up the Grip Clip Kits. Each pack includes 10 Grid Clip Hangler kits 10 kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.