FRAMING HAMMER 14OZ

  • Mfr # TI14SC

  • Zoro # G610033587


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Head Material
Titanium
Features
Replaceable Head
Face
Smooth
Handle
Wood
Head Weight (Oz.)
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TI14SC
Zoro #
G610033587
UPC #
662560140048
Country of Origin
China

Dimensions

Handle Length
18 in

Details

Item
Framing
Head Material
Titanium
Features
Replaceable Head
Face
Smooth
Handle
Wood
Head Weight (Oz.)
14 oz
Color
Tan/Titanium
Handle Type
Curved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.