Shop All Taper Shank Drill Bits
Stm
1932 MT4 Standard Length Taper Shank HSS Oil Hole Drill
Mfr # 115827
Zoro # G007175241
product price: $2,508.99
/ea
Free Shipping & Returns
$2,508.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 115827
- Zoro # G007175241
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
Drill Bit Size Inch 1932 Shank Taper Designation MT4 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 1418 Through Coolant Yes Oil Hole Drills feature coolant passages throughout the length of the body These allow a coolant air, oil or vapour mist to reach the cutting edges The resulting flow cools and lubricates the cutting edges and also aids in the extraction of chips Standard length 118Deg notched point High speed steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Tool Holding Rail, 3/8", Magnetic, 480mm (SL 3014)
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793131)
- DEWALT FLD SAWHORSE DEWALT 2KLB (DWST11155)
- SUPER TOOL 39/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50445)
- DRILL AMERICA 2-1/2" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/2)
- DRILL AMERICA 1-1/2" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/2-3MT)
- DRILL AMERICA 1-1/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/8)
- DRILL AMERICA 1-1/2" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/2)
- DRILL AMERICA 2-3/8" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/8)
- DRILL AMERICA 1-3/4" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-3/4-4MT)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 9/16 (53136)
- Stm Taper Shank Drill Bits