Super Tool
39/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 50445
Zoro # G5068835
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 39/64"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.067 In, Black (911206700)
- MALCO 2-5/8" C-RHEX Reversible Magnetic Hex Drivers (5/16 & 3/8") (MSHLC1)
- CRESCENT SHEARS STL WISS DATA 6"" (CW5T)
- JONARD TOOLS T Key Tool, 2-1/2 in. L, Steel (JIC-719A)
- SUPER TOOL 3/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50380)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- SUPER TOOL 11.60mm Carbide 135 Deg. Jobber Length Drill Bit (302116)
- SUPER TOOL 3/16" Carbide 135 Deg. Jobber Length Drill Bit (50580)
- SUPER TOOL 11/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50420)
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- WESTWARD 1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL70)
- Super Tool Drill Bits