Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene-PE-10-LDPE-YELLOW,

  • Mfr # 639414

  • Zoro # G806899546


product price: $398.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Yellow
Depth
0.625 in
Inside Dia.
0.53 in
Flange Dia.
0.75 in
Outside Dia.
0.595 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
639414
Zoro #
G806899546
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.625 in
Inside Dia.
0.53 in
Flange Dia.
0.75 in
Outside Dia.
0.595 in

Details

Color
Yellow

Description

Electrical Connector Plugs Polyethylene-PE-10-LDPE-YELLOW-5000 / BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.