This item is Discontinued.

Stokes 10 ft. Aluminum 300 lb. Tripod Stepladder, Type IA 1110

10 ft. Aluminum 300 lb. Tripod Stepladder, Type IA (Discontinued)

  • Mfr # 1110
  • Zoro # G2112875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1110
Zoro #
G2112875
UPC #
-
Country of Origin
United States

Dimensions

Ladder Height
10 ft
Bottom Width
46 1/2 in
Step Depth
3 in
Step Width
3 in

Details

Item
Tripod Orchard Stepladder
Load Capacity
300 lbs.
Material
Aluminum
Stepladder Item
Tripod Stepladder
Number of Steps
7
ANSI Type
IA
Base Spread
None
Net Weight
26 lbs.
Step Tread
Ribbed
Ladder Tread
Ribbed
Series
1100
Rung/Step Spacing
12 in
Includes
Standard
Tread Type
Ribbed
Ladder Material
Aluminum
Weight
26 lb
Load Capacity - Maximum
300 lb
Ladder Type
Tripod Stepladder
ANSI Duty Rating
Type IA

Description

Tripod Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 10 ft, Load Capacity 300 lb, Number of Steps 7, Base Spread None, Bottom Width 46 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series 1100, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.